Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Server 7" Short Stainless Steel Ladle, 1 OZ Capacity
See all 203 items in product family

Server 7" Short Stainless Steel Ladle, 1 OZ Capacity

Item #: WB242800

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.80
Product Information
Customer Review
Product Q&A
Accessories
Server 7" Short Stainless Steel Ladle, 1 OZ Capacity

Our short (7", 17.8 cm) ladle is constructed of stainless steel and has a capacity of 1 ounce (30 mL).



Product Specifications

    • BRANDServer Products
    • MANUFACTURERS PART NUMBER82562
    • DESCRIPTION1 Oz Ladle, 7 Inches Handle, Stainless Steel

    • LENGTH INCHES7
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHStainless
    • MANUFACTURER'S WARRANTY 2-Year Parts & Labor
    • CAPACITY OUNCES1
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed