Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 604360 - Measure Miser® Solid 2 Oz, Stainless Steel - Pkg Qty 12
See all 85 items in product family

Carlisle 604360 - Measure Miser® Solid 2 Oz, Stainless Steel - Pkg Qty 12

Item #: WBB637958

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.00 each

Sold in packages of 12

Price: $132.00
Product Information
Customer Review
Product Q&A
Measure Miser® Solid 2 oz - Stainless Steel

Features:
  • Accurate measure portion control spoons in heavy gauge 18-8 stainless steel; durable one-piece construction
  • Kool-Touch handles feature a thumb grip for comfortable, easy use
  • Pan edge rest built into handle keeps Measure Miser® within easy reach
  • Solid color handles color coded by size for convenient reference

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER604360
    • DESCRIPTIONMeasure Miser® Solid
    • LENGTH INCHES13
    • WIDTH INCHES2.5
    • CONSTRUCTIONStainless Steel
    • CAPACITY2 Oz.
    • COLOR FINISH--
    • TRADEMARKMeasure Miser®
    • CASE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!