Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 432606 - Measure Miser® Solid Measure Miser® 3 Oz, 8", Beige - Pkg Qty 12
See all 83 items in product family

Carlisle 432606 - Measure Miser® Solid Measure Miser® 3 Oz, 8", Beige - Pkg Qty 12

Item #: WBB637649

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.60 each

Sold in packages of 12

Price: $79.20
Product Information
Customer Review
Product Q&A
Measure Miser® Solid Measure Miser® 3 oz, 8" - Beige

Features:
  • Carry a Two-Year Warranty
  • Portion control spoon, made of break-resistant polycarbonate
  • Reduced handle size is perfect for make tables or food prep areas
  • Thumb grip on handle assures steady control; lightweight for serving comfort
  • Notched handle on standard lengths keeps spoon within easy reach
  • Spoon's flat bottom easily spreads sauces or toppings
  • NSF Listed, dishwasher safe; recommended for temperatures up to 212°F; withstands dry heat up to 270øF

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER432606
    • DESCRIPTIONMeasure Miser® Solid
    • LENGTH INCHES8
    • CONSTRUCTIONPolycarbonate
    • CAPACITY3 Oz.
    • COLOR FINISH--
    • TRADEMARKMeasure Miser®
    • CASE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed