discount codeFree shipping over 300

Applied at checkout

Carlisle 438006 - Measure Misers® Solid Green 4 Oz., 13", Beige - Pkg Qty 12

Carlisle 438006 - Measure Misers® Solid Green 4 Oz., 13", Beige - Pkg Qty 12

Item #: WBB632168

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.90 ea.

Price: $70.80 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Measure Misers® Solid Green 4 Oz., 13" - Beige

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER438006
  • DESCRIPTIONMeasure Miser® Solid
  • LENGTH INCHES13
  • CONSTRUCTIONPolycarbonate
  • CAPACITY4 Oz.
  • COLORBeige
  • PACKAGE QUANTITY12
  • TRADEMARKMeasure Misers®
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 438006 - Measure Misers® Solid Green 4 Oz., 13", Beige - Pkg Qty 12

Carlisle 438006 - Measure Misers® Solid Green 4 Oz., 13", Beige - Pkg Qty 12

Item #: WBB632168

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top