discount codeFree shipping over 300

Applied at checkout

American Metalcraft MCW12 - Measuring Cup, 1/2 Cup, With Wire Loop Handle

American Metalcraft MCW12 - Measuring Cup, 1/2 Cup, With Wire Loop Handle

Item #: WBB552832

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 47

Price: $1.98

Quantity

Popular item in this category

American Metalcraft MCW75 - Measuring Cup, 3/4 Cup, With Wire Loop Handle

Usually ships in 7 to 10 days

Not Yet Rated

$2.06

Customers Also Viewed

Measuring Cup, 1/2 Cup, With Wire Loop Handle

Measuring cups, Stainless steel, Wire Handle 1/2 cup

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERMCW12
  • DESCRIPTIONMeasuring Cup W/Wire Handle
  • LENGTH INCHES5-3/4
  • WIDTH INCHES3
  • HEIGHT INCHES1-3/8
  • CONSTRUCTIONStainless Steel
  • CAPACITY4 Oz.
  • COLORSilver
  • STYLEMeasuring Cups
  • HANDLEWire Handle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

47 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft MCW12 - Measuring Cup, 1/2 Cup, With Wire Loop Handle

American Metalcraft MCW12 - Measuring Cup, 1/2 Cup, With Wire Loop Handle

Item #: WBB552832

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top