discount codeFree shipping over 300

Applied at checkout

American Metalcraft DS6706 - Dough Cutter/Scraper, 6 x 6, Wooden Handle

American Metalcraft DS6706 - Dough Cutter/Scraper, 6 x 6, Wooden Handle

Item #: WBB552653

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 19

Price: $4.42

Quantity

Popular item in this category

Customers Also Viewed

Dough Cutter/Scraper, 6X6, Wooden Handle

Dough Cutters & Scrapers, Stainless blade and wood or plastic handle. The rounded corner cleans the dough box without excessive scratching. Wood handled 6" high (15.2 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERDS6706
  • DESCRIPTIONDough Cutters And Scrapers, Wood Handled 6 Inches High

  • TYPEDough Cutter/Scraper
  • WIDTH INCHES6
  • HEIGHT INCHES6
  • CONSTRUCTIONStainless Steel
  • COLORStainless
  • BLADE LENGTH INCHES6
  • STYLERounded Corner
  • HANDLEWood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

19 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft DS6706 - Dough Cutter/Scraper, 6 x 6, Wooden Handle

American Metalcraft DS6706 - Dough Cutter/Scraper, 6 x 6, Wooden Handle

Item #: WBB552653

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top