Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Server Cold Table Triple Bottle Holder, Holds (3) 16 Oz. Squeeze Bottles
See all 3 items in product family

Server Cold Table Triple Bottle Holder, Holds (3) 16 Oz. Squeeze Bottles

Item #: WB242789

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.95
Product Information
Customer Review
Product Q&A
Accessories
Server Cold Table Triple Bottle Holder, Holds (3) 16 Oz. Squeeze Bottles

Made of stainless steel for long lasting durability. Convenient way to hold sandwich dressing. Designed for use in a cold table. Holder takes up the same space as a 1/6-size steam table pan. Lid is cutout to accept (3) squeeze bottles and keeps cold in better than open top. Bottle suspended in basket allows cold air ready access for better cooling. Includes (3) 16 oz (.47 L) low-density squeeze bottles. NSF listed. Size is 6-7/16" W x 7-1/16" D x 8-1/8" H. 2-Year Parts and Labor Manufacturer Warranty.

Product Specifications

    • BRANDServer Products
    • MANUFACTURERS PART NUMBER86831
    • DESCRIPTIONCold Table Triple Bottle Holder
    • WIDTH INCHES6-7/16
    • DEPTH INCHES7-1/16
    • HEIGHT INCHES8-1/8
    • CAPACITY(3) 16 oz. squeeze bottles
    • MANUFACTURER'S WARRANTY 2-Year Parts & Labor
    • WEIGHT LBS.2
    • FOR USE WITH1/6-Size Pan
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!