Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 60277 - Heavy Weight Colander 16 Qt. - Pkg Qty 6
See all 50 items in product family

Carlisle 60277 - Heavy Weight Colander 16 Qt. - Pkg Qty 6

Item #: WBB637327

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$122.95 each

Sold in packages of 6

Price: $737.70
Product Information
Customer Review
Product Q&A
Heavy Weight Colander 16 Qt.

Features:
  • Seamless satin finish aluminum construction with rolled top edge for extra strength
  • Sturdy handles are securely riveted on side
  • Available in extra heavy or standard gauge aluminum

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER60277
    • DESCRIPTIONColander
    • DEPTH INCHES7.13
    • MATERIALAluminum
    • CONSTRUCTIONAluminum
    • CAPACITY16 qt.
    • COLOR FINISHAluminum
    • DIAMETER INCHES16-1/2
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed