Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergomat Nitril Smooth 3' X 12'

Rollover image to zoom in

Click image to enlarge

See all 159 items in product family

Ergomat Nitril Smooth 3' X 12'

Item #: WBB539628

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 892.00
Product Information
Customer Review
Product Q&A
Accessories
Smooth Anti-fatigue mat for areas where heat, oil and petrochemical resistance is crucial. Nitril can be autoclaved (2x3 feet only) and has great anti-bacterial cleanability properties. Perfect for areas with trolleys and carts. Cleanroom 100/ISO Class 5.

Product Specifications

    • LENGTH INCHES144
    • LENGTH FEET12
    • WIDTH INCHES36
    • WIDTH FEET3
    • COLORBlack
    • COLOR FINISHBlack
    • BACKING MATERIALNitrile Rubber
    • BORDER COLORNo Border
    • BRANDErgomat
    • DESCRIPTIONAnti-Fatigue Mat
    • MANUFACTURERS PART NUMBERENS0312
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACENitrile Rubber
    • THICKNESS3/7
    • THICKNESS INCHES3/7
    • TYPEPre-Cut Mat
    • PRODUCT BRANDNitrile Smooth
    • LENGTH RANGE INCHES120 to 144
    • PATTERNRaised Dome
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!