Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dixie Insulated Hot Paper Cups, PerfecTouch®, 16 Oz., 25/Pack, Coffee Dreams Design

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Dixie Insulated Hot Paper Cups, PerfecTouch®, 16 Oz., 25/Pack, Coffee Dreams Design

Item #: WBB916448

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.74

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Dixie Insulated Hot Paper Cups, Perfect Touch, 16 Oz., 25/Pack, Coffee Dreams Design

PerfecTouch Hot Cups insulate and protect as well as double-cupping. No need to rely on double-cupping paper hot cups to avoid burning fingers. Patented process provides excellent insulation and comfortable grip. Hot cups contain no polystyrene foam. Lids are sold separately.

Product Specifications

    • BRANDDixie®
    • MANUFACTURERS PART NUMBERDXE5356DXPK
    • DESCRIPTIONInsulated Hot Paper Cups
    • TYPEHot/Cold Beverage Cups
    • COLOR FINISHMulticolor
    • PACKAGE QUANTITY25
    • CAPACITY16 oz.
    • CAPACITY OUNCES16 oz. - 20 oz.
    • GLOBAL UOM QTY25
    • GLOBAL UOMPK
    • STYLECoffee Dreams Design
    • MATERIALPaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!