Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dixie Plastic Cold Drink Cups, 10 Oz., 25/Pack, Translucent

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Dixie Plastic Cold Drink Cups, 10 Oz., 25/Pack, Translucent

Item #: WBB916624

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.73

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Dixie Plastic Cold Drink Cups, 10 Oz., 25/Pack, Clear

Crystal-clear cups are designed specifically for use with cold beverages. Ideal for the breakroom or reception area. Plastic cups offer a strong, durable, shatterproof and highly flexible construction.

Product Specifications

    • BRANDDixie®
    • MANUFACTURERS PART NUMBERDXECP10DXPK
    • TYPECold Beverage Cups
    • COLOR FINISHTranslucent
    • PACKAGE QUANTITY25
    • SIZE10 Oz.
    • CAPACITY10 oz.
    • CAPACITY OUNCES6 oz. - 10 oz.
    • MATERIALPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed