Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 7012 - Pan Cover, 12" Diameter, Solid, 18 Gauge Aluminum
See all 29 items in product family

American Metalcraft 7012 - Pan Cover, 12" Diameter, Solid, 18 Gauge Aluminum

Item #: WBB552277

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($102.20)

Price: $7.30
Product Information
Customer Review
Product Q&A
Pan Cover, 12" Diameter, Solid, 18 Gauge Aluminum

Pan Cover 11-3/4" ID x 13-1/2" OD x 1/4" Deep, For 12" ID pans, (29.8 cm x 34.3 cm x .6 cm for 30.5 cm pans) Cover only for 4012, 8012, 5012, 5112, Stacking Cover for DEP12, 2012, 9012

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPan Cover
    • CONSTRUCTIONAluminum
    • TYPESolid
    • MANUFACTURER PART NUMBER7012
    • PACKAGE QUANTITY1
    • DIAMETER INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!