Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HCTP6 - Pizza Pan, Wide Rim, 6", Solid, With Hard Coat
See all 136 items in product family

American Metalcraft HCTP6 - Pizza Pan, Wide Rim, 6", Solid, With Hard Coat

Item #: WBB552034

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($90.20)

Price: $8.20
Product Information
Customer Review
Product Q&A
Pizza Pan, Wide Rim, 6", Solid, With Hardcoat

TP Series wide rim pans, There's a reason why other pizza supply manufacturers imitate, but never duplicate American Metal craft's product line. When it comes to durability and reliability in pans, American Metal craft offers the best value. The TP Series of Pizza Pans is manufactured from heavy duty 14 and 18 gauge aluminum. These gauges of aluminum contribute significantly to a longer life. With so many styles and sizes from which to choose, American Metal craft has built a solid reputation as a quality manufacturer for the pizza industry since 1947. HCTP Hard Coat Anodized 14 ga., 1.5 mm Aluminum 6" OD x 4-1/2" ID (15.2 x 11.4 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONHCTP Hard Coat Anodized 14 ga., 1.5 mm Aluminum 6 Inches OD x 4-1/2 Inches ID
    • CONSTRUCTIONAluminum
    • STYLEWide Rim
    • TYPESolid
    • MANUFACTURER PART NUMBERHCTP6
    • PACKAGE QUANTITY1
    • DIAMETER INCHES6
    • HEIGHT INCHES11/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!