Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 18912 - Pizza Separator, 12", Round
See all 29 items in product family

American Metalcraft 18912 - Pizza Separator, 12", Round

Item #: WBB552061

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 27 ($100.44)

Price: $3.72
Product Information
Customer Review
Product Q&A
Pizza Separator, 12", Round

Round separators shown stacking with our 9000 series pans. To choose the correct separator, measure the top outside diameter of your pan and then find a separator that is a minimum of 1" larger. Note: Unfinished edges. 12" OD (30.5 cm), Aluminum Disk Separates 10" (25.4 cm) Diameter & smaller pans

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Pan Separator
    • CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBER18912
    • PACKAGE QUANTITY1
    • SHAPERound
    • DIAMETER INCHES12
    • HEIGHT INCHES1/8
    • WIDTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!