Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco DRG-10 Dredge W/ Handle - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Winco DRG-10 Dredge W/ Handle - Pkg Qty 24

Item #: WBB1359950

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.04 Save up to 46%
$1.73 each

Sold in packages of 24

Price: $41.52
Product Information
Customer Review
Product Q&A
Winco DRG-10 Dredge W/ Handle

Dredges 10 Oz. W/Handle.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERDRG-10
    • DESCRIPTIONS/S Dreges 10 Oz. w/ Handle

    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY24
    • CAPACITY OUNCES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed