Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft ITP1438 - Pizza Peel, 14-1/2" x 14-1/2", 55-1/2"L
See all 45 items in product family

American Metalcraft ITP1438 - Pizza Peel, 14-1/2" x 14-1/2", 55-1/2"L

Item #: WBB551051

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($111.90)

Price: $55.95
Product Information
Customer Review
Product Q&A
Pizza Peel, 14-1/2" X 14-1/2", 55-1/2" O.A.L.

Deluxe all aluminum peels, medium blade, 55-1/2" (141 cm) overall, 14-1/2" (36.8 cm) sq. blade

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONITP1438 - Deluxe All Aluminum Peels – Medium Blade

    • CONSTRUCTIONAluminum
    • TYPEMedium Blade
    • MANUFACTURER PART NUMBERITP1438
    • PACKAGE QUANTITY1
    • DEPTH INCHES14-1/2
    • SHAPESquare
    • DIAMETER INCHES--
    • WIDTH INCHES14-1/2
    • OVERALL LENGTH INCHES55-1/2
    • HANDLEAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!