Take 15% off your entire order!

Offer applied at checkout

True® TBB-3 Back Bar Cooler 2 Section - 69-1/8"W X 27-3/4"D X 37"H

True® TBB-3 Back Bar Cooler 2 Section - 69-1/8"W X 27-3/4"D X 37"H

Item #: WBB454711

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,786.00 up to 65% OFF

Price: $2,396.00

$399.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,396.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Back Bar Cooler, two-section, 37" high, (112) 6-packs or (3) keg capacity, condensing unit on left, (4) shelves, s/s top, galvanized interior with 300 stainless steel floor, black vinyl exterior, (2) full doors with locks, fluorescent interior lights, 1/3 HP, 115v/60/1-ph, NEMA 5-15P, 8.5 amps, MADE IN USA.

Product Specifications

  • BRANDTrue®
  • MANUFACTURERS PART NUMBERTBB-3
  • CAPACITY161 Cans
  • CAPACITY CUBIC FEET5.13
  • WIDTH INCHES23-3/4
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES32
  • SHELF QUANTITY3
  • ADJUSTABLE SHELVESYes
  • VOLTAGE115 V AC/60 Hz
  • VOLTS115 V AC/60 Hz
  • AMPS1.3
  • HERTZ60
  • NEMA5-15P
  • HORSEPOWER1/3
  • DOOR QUANTITY2
  • COMPRESSOR WARRANTY5 Years
  • APPLICATIONCommercial
  • TYPE2 Section
  • PACKAGE QUANTITY1
  • WARRANTY1 Year Parts & Labor
  • THERMOSTAT TYPEDial
  • HANDLE TYPETowel Bar Handle
  • DEFROSTCycle
  • DEFROST TYPECycle
  • THERMOSTATDial
  • PHASE1
  • SHELF TYPEGlass
  • CABINET FINISHWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

True® TBB-3-S Back Bar Cooler 2 Section - 69-1/8"W X 27-3/4"D X 37"H

Item #: B454712

Not Yet Rated

Usually ships in 14 to 17 days

$2,871.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
True® TBB-3 Back Bar Cooler 2 Section - 69-1/8"W X 27-3/4"D X 37"H

True® TBB-3 Back Bar Cooler 2 Section - 69-1/8"W X 27-3/4"D X 37"H

Item #: WBB454711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant