Take 15% off your entire order!

Offer applied at checkout

Arctic Air AST28R - Sandwich/Salad Prep Refrigerator, 1 Door, White, 6.5 Cu. Ft., 29"W x 43-1/2"H

Arctic Air AST28R - Sandwich/Salad Prep Refrigerator, 1 Door, White, 6.5 Cu. Ft., 29"W x 43-1/2"H

Item #: WBB1866486

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,860.00 up to 36% OFF

Price: $1,199.00

$199.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Arctic Air AST28R - Sandwich/Salad Prep Refrigerator, 1 Door, White, 6.5 Cu. Ft., 29"W x 43-1/2"H

Speed up efficiency on your prep line with this Arctic Air AST28R 29" prep refrigerator! This unit boasts a full length, 11 1/2" deep cutting board for slicing up toppings and assembling all your signature sandwiches and salads, and for added convenience its top holds up to eight 1/6 size food pans (included) so you can keep your most-used ingredients handy at all times. Below the prep area, a refrigerated cabinet gives you plenty of space to store additional toppings, condiments, and other items, and the self-closing door comes with a stay open feature when opened past 90 degrees. Please consult the Specification Sheet for additional details.

Features:
  • Exterior: full stainless steel front and sides
  • Interior: bright white ABS liner; full stainless steel floor with coved corners
  • Comes with (1) interior shelf and (8) 1/6 size food pans
  • 3/8 hp compressor
  • Electronic thermostat with external LED display
  • Easy to mount casters (2 locking)
  • UL and UL Sanitation Listed; 120V, comes with 8' cord and NEMA 5-15P plug

Product Specifications

  • BRANDArctic Air®
  • MANUFACTURERS PART NUMBERAST28R
  • DESCRIPTIONSandwich & Salad Prep Refrigerator
  • CAPACITY(8) 1/6 Pans
  • CAPACITY CUBIC FEET6.5
  • WIDTH INCHES29
  • DEPTH INCHES30
  • HEIGHT INCHES43-1/2
  • SHELF QUANTITY1
  • SHELF CONSTRUCTIONEpoxy Coated Wire
  • ADJUSTABLE SHELVESYes
  • VOLTAGE110
  • AMPS5
  • POWER CORD LENGTH FEET8
  • HORSEPOWER3/8
  • DOOR QUANTITY1
  • WHEEL DIAMETER INCHES2-1/2
  • CASTER TYPE2 Locking
  • COMPRESSOR WARRANTY5 Years
  • CONSTRUCTIONStainless Steel
  • APPLICATIONCommercial
  • APPROVALS OR CERTIFICATIONSUL, NSF Certified
  • REFRIGERANTR134a
  • WARRANTY1 Year
  • HANDLE TYPEInset
  • DEFROST TYPEAutomatic
  • TEMPERATURE CONTROL TYPEDigital
  • LOCKSNo
  • TEMPERATURE RANGE33°F to 41°F
  • PLUG TYPE5-15P
  • DOOR TYPESelf Closing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Arctic Air AMT28R - Sandwich/Salad Prep Table, 1 Door, White, 6.5 Cu. Ft., 29"W x 43-1/2"H

Item #: B1866483

Not Yet Rated

Usually ships in 5 to 8 days

$1,325.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Arctic Air AST28R - Sandwich/Salad Prep Refrigerator, 1 Door, White, 6.5 Cu. Ft., 29"W x 43-1/2"H

Arctic Air AST28R - Sandwich/Salad Prep Refrigerator, 1 Door, White, 6.5 Cu. Ft., 29"W x 43-1/2"H

Item #: WBB1866486

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant