Turbo Air TGM-23SD Refrigerated Merchandiser - 27"W x 30-1/4"D x 77"H
Write a Review
|
Questions & Answers (0)
Product Description
Illuminate your refrigerated merchandise in the spacious 21.1 cubic foot, single glass door merchandiser by Turbo Air.
PRICE
$4,459.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 30-1/4 in |
| Height | 77 in |
| Weight | 325 lbs |
Product Details
| Type | Refrigerated Merchandiser |
| Horsepower | 1/4 HP |
| Color | Black |
| Amperage | 6 A |
| Series | Super Deluxe |
| Hertz | 60 Hz |
| Adjustable Shelf | Yes |
| Capacity | 21.1 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Defrost Type | Automatic |
| Number of Shelves | 4 |
| Material | Stainless Steel; Heavy-Duty Black Vinyl |
| Phase | 1 |
| Description | Refridgerated Merchandiser |
| Thermostat Type | Digital |
| Manufacturers Part Number | TGM-23SD |
| Brand | Turbo Air |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Energy Star; ETL |