Take 15% off your entire order!

Offer applied at checkout

True® TSSU6024MBDSSTAD Dual Side Sandwich/Salad Unit 60-3/8"W X 40-3/8"D X 31-3/8"H

True® TSSU6024MBDSSTAD Dual Side Sandwich/Salad Unit 60-3/8"W X 40-3/8"D X 31-3/8"H

Item #: WBB454321

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,338.00

$723.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,338.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Dual Side Mega Top Sandwich/Salad Unit, (24) 1/6 (4"D) poly pans, (2) s/s covers, 11-3/4"D cutting boards, s/s top/front/sides, aluminum back, (2) full doors, (4) shelves, white interior with 300 stainless steel floor, 3" casters, 1/3Hp, 115v/60/1-ph, NSF-7.

Product Specifications

  • BRANDTrue®
  • MANUFACTURERS PART NUMBERTSSU6024MBDSSTAD
  • CAPACITY24 Top Pans
  • CAPACITY CUBIC FEET4.13
  • WIDTH INCHES19-1/2
  • DEPTH INCHES22
  • HEIGHT INCHES33-1/4
  • SHELF QUANTITY3
  • ADJUSTABLE SHELVESYes
  • VOLTAGE115 V AC/60 Hz
  • VOLTS115 V AC/60 Hz
  • AMPS1.4
  • HERTZ60
  • HORSEPOWER1/3
  • DOOR QUANTITY2
  • COMPRESSOR WARRANTY5 Years
  • APPLICATIONCommercial
  • TYPEDual Sided
  • PACKAGE QUANTITY1
  • WARRANTY1 Year Parts & Labor
  • BODY FINISHBlack
  • THERMOSTAT TYPEDial
  • HANDLE TYPEThin Handle
  • DEFROSTAutomatic
  • DEFROST TYPEAutomatic
  • THERMOSTATDial
  • SHELF TYPEGlass
  • PHASE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

True® TSSU-60-24MBDSST Dual Side Sandwich/Salad Unit 60-3/8"W X 40-3/8"D X 31-3/8"H

Item #: B454306

Not Yet Rated

Usually ships in 3 to 6 days

$4,338.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
True® TSSU6024MBDSSTAD Dual Side Sandwich/Salad Unit 60-3/8"W X 40-3/8"D X 31-3/8"H

True® TSSU6024MBDSSTAD Dual Side Sandwich/Salad Unit 60-3/8"W X 40-3/8"D X 31-3/8"H

Item #: WBB454321

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant