Take 15% off your entire order!

Offer applied at checkout

True® TSSU-48-18M-B Mega Top Sandwich/Salad Unit - 48-3/8"W X 34-1/8"D X 40-3/8"H

True® TSSU-48-18M-B Mega Top Sandwich/Salad Unit - 48-3/8"W X 34-1/8"D X 40-3/8"H

Item #: WBB454623

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8,279.00 up to 59% OFF

Price: $3,417.00

$569.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,417.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Mega Top Sandwich/Salad Unit, (18) 1/6 size (4"D) poly pans, stainless steel insulated cover, 8-7/8"D cutting board, s/s top/front/sides, aluminum back, (2) full doors, (4) PVC coated wire shelves, white aluminum interior with 300 stainless steel floor, 5" castors, 1/3Hp.

Product Specifications

  • BRANDTrue®
  • MANUFACTURERS PART NUMBERTSSU-48-18M-B
  • CAPACITY18 Top Pans
  • CAPACITY CUBIC FEET4.13
  • WIDTH INCHES19-1/2
  • DEPTH INCHES22
  • HEIGHT INCHES33-1/4
  • SHELF QUANTITY2
  • ADJUSTABLE SHELVESYes
  • VOLTAGE115 V AC/60 Hz
  • VOLTS115 V AC/60 Hz
  • AMPS1.4
  • HORSEPOWER1/3
  • DOOR QUANTITY2
  • COMPRESSOR WARRANTY5 Years
  • APPLICATIONCommercial
  • TYPEMega Top
  • PACKAGE QUANTITY1
  • WARRANTY1 Year Parts & Labor
  • BODY FINISHBlack
  • THERMOSTAT TYPEDial
  • HANDLE TYPEHorizontal Handle
  • DEFROSTManual
  • DEFROST TYPEManual
  • THERMOSTATDial
  • SHELF TYPEGlass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

True® TSSU-48-18M-BADA Mega Top Sandwich/Salad Unit - 48-3/8"W X 34-1/8"D X 40-3/8"H

Item #: B454751

Not Yet Rated

Usually ships in 3 to 6 days

$3,417.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
True® TSSU-48-18M-B Mega Top Sandwich/Salad Unit - 48-3/8"W X 34-1/8"D X 40-3/8"H

True® TSSU-48-18M-B Mega Top Sandwich/Salad Unit - 48-3/8"W X 34-1/8"D X 40-3/8"H

Item #: WBB454623

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant