Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox Steak Knife Set, Spear Tip, Wavy Edge, Rosewood Handles, 6PK 46003

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Victorinox Steak Knife Set, Spear Tip, Wavy Edge, Rosewood Handles, 6PK 46003

Item #: WBB240648

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $243.60 Save up to 28%
Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
Victorinox Steak Knife Set, Spear Tip, Wavy Edge, Rosewood Handles, 6PK 46003

6-Piece Steak Set. A steak knife is used at the table (as opposed to the kitchen) to cut through especially tough foods, such as meat. A great addition to your restaurant or home. The durable rosewood handle is ergonomically designed to help minimize tension at the wrist. The rosewood wooden handle knives are rustic and elegant kitchen knives that look great on the kitchen counter. Hand-washing is recommended to prolong the finish of the handle.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER46003
    • TYPESteak
    • STYLEStamped
    • CONSTRUCTIONStamped
    • BLADE LENGTH4-3/4
    • HANDLERosewood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!