discount codeFree shipping over 300

Applied at checkout

American Metalcraft KNF7 - Steak Knife, 8-3/4", Pointed Tip, Pom, Full Tang

American Metalcraft KNF7 - Steak Knife, 8-3/4", Pointed Tip, Pom, Full Tang

Item #: WBB552582

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $18.50

Quantity

Popular item in this category

American Metalcraft KNF6 - Steak Knife, 10", Rounded Tip, Jumbo Black

Usually ships in 7 to 10 days

Not Yet Rated

$23.75

Customers Also Viewed

Steak Knife, 8-3/4", Pointed Tip, Pom, Full Tang

Steak knives, Knives feature quality construction with stainless steel blades and several handle styles. (Sold in dozens.) 8-3/4" (22.2 cm) Pom, Full Tang Pointed Tip

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERKNF7
  • HEIGHT INCHES5/8
  • STYLEStamped
  • COLORStainless
  • WIDTH INCHES3/4
  • CONSTRUCTIONStainless Steel
  • BLADE LENGTH INCHES4-3/4
  • LENGTH INCHES8-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

6 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft KNF7 - Steak Knife, 8-3/4", Pointed Tip, Pom, Full Tang

American Metalcraft KNF7 - Steak Knife, 8-3/4", Pointed Tip, Pom, Full Tang

Item #: WBB552582

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top