discount codeFree shipping over 300

Applied at checkout

Carlisle 403314 - Crystalon® Polycarbonate Tumbler RimGlow, 12 Oz., Ocean Blue - Pkg Qty 48

Carlisle 403314 - Crystalon® Polycarbonate Tumbler RimGlow, 12 Oz., Ocean Blue - Pkg Qty 48

Item #: WBB624991

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.06 ea.

Price: $98.88 / Pkg of 48

Quantity

Popular item in this category

Customers Also Viewed

Crystalon® PC Tumbler (RG25-2) 12 Oz. - Ocean Blue

Features:
  • Create a truly distinctive beverage presentation with RimGlow colors
  • Unusual tumblers change color hue and intensity with variations in lighting, perspective, and beverage color
  • Mix and match colors in brilliant, long-lasting polycarbonate

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER403314
  • TYPETumbler
  • CAPACITY12 Oz.
  • HEIGHT INCHES5
  • STYLECrystalon®
  • PACKAGE QUANTITY48
  • CONSTRUCTIONPolycarbonate
  • BASE DIAMETER INCHES2-1/6
  • CASE QUANTITY48
  • DIAMETER LIP INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 403314 - Crystalon® Polycarbonate Tumbler RimGlow, 12 Oz., Ocean Blue - Pkg Qty 48

Carlisle 403314 - Crystalon® Polycarbonate Tumbler RimGlow, 12 Oz., Ocean Blue - Pkg Qty 48

Item #: WBB624991

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top