Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Larger Model

Cal-Mil 1103-23-60 Bamboo Write-on Board 3"W x 2"H - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Cal-Mil 1103-23-60 Bamboo Write-on Board 3"W x 2"H - Pkg Qty 6

Item #: WBB1523407

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 6

Price: $79.50
Product Information
Customer Review
Product Q&A
These bamboo write on boards and labels are a great way to label dishes at buffet lines and list items for menus. These signs feature a modern black wet erase marker board so you can easily write, erase, and re-write messages with ease, while a slanted, eco-friendly bamboo frame allows for a fresh display. Product Features: Eco-Friendly. Markers Not Included. Available in Small for Labels and Large for Menus.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1103-23-60
    • HEIGHT INCHES2
    • STYLEBamboo Write-on Board
    • WIDTH INCHES3
    • MATERIAL(S)Bamboo
    • LENGTH INCHES3-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!