discount codeFree shipping over 300

Applied at checkout

American Metalcraft RS18 - Reservation Stand, 18" High, 3-5/8" Weighted Base

American Metalcraft RS18 - Reservation Stand, 18" High, 3-5/8" Weighted Base

Item #: WBB552794

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $11.50

Quantity

Popular item in this category

American Metalcraft RS12 - Reservation Stand, 12" High, 3-5/8" Weighted Base

Usually ships in 7 to 10 days

Not Yet Rated

$10.50

Customers Also Viewed

Reservation Stand, 18" High, 3-5/8" Weighted Base

Deluxe Reservation Stands & Card Holders, CH Series made of all stainless steel. Weighted base measures 2-5/8" (6.7 cm). RS Series made of stainless steel with heavy weighted base. Mirror finish, 3-5/8" base (9.2 cm). 18" high (45.7 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERRS18
  • TYPEReservation Stand
  • HEIGHT INCHES18
  • STYLEWeighted Base
  • COLORStainless Steel
  • MATERIAL(S)Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

8 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft RS18 - Reservation Stand, 18" High, 3-5/8" Weighted Base

American Metalcraft RS18 - Reservation Stand, 18" High, 3-5/8" Weighted Base

Item #: WBB552794

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top