discount codeFree shipping over 300

Applied at checkout

American Metalcraft NSC4 - Swirl Base Number Stand, 4", Chrome

American Metalcraft NSC4 - Swirl Base Number Stand, 4", Chrome

Item #: WBB552796

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 20

Price: $4.11

Quantity

Popular item in this category

American Metalcraft NSC8 - Swirl Base Number Stand, 8", Chrome

Usually ships in 7 to 10 days

Not Yet Rated

$4.42

Customers Also Viewed

Swirl Base Number Stand, 4", Chrome

Swirl base number stands, These durable, attractive stands are available in a variety of sizes. 4" (10.2 cm) Chrome

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERNSC4
  • TYPENumber Stand
  • HEIGHT INCHES4
  • STYLESwirl Base
  • COLORChrome
  • WIDTH INCHES2
  • MATERIAL(S)Steel
  • LENGTH INCHES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

20 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft NSC4 - Swirl Base Number Stand, 4", Chrome

American Metalcraft NSC4 - Swirl Base Number Stand, 4", Chrome

Item #: WBB552796

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top