discount codeFree shipping over 300

Applied at checkout

Carlisle 085222 - Smooth Ramekin 2 Oz., Honey Yellow - Pkg Qty 72

Carlisle 085222 - Smooth Ramekin 2 Oz., Honey Yellow - Pkg Qty 72

Item #: WBB624615

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.32 ea.

Price: $95.04 / Pkg of 72

Quantity

Popular item in this category

Carlisle S27522 - Smooth Ramekin 1.5 Oz., Honey Yellow - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$58.56

Customers Also Viewed

Smooth Ramekin 2 Oz. - Honey Yellow

Features:
  • New Mediterranean color ramekins to coordinate with our Durus® Dinnerware and Yin Plates.
  • Ramekins are our standard thick walled, heavy weight melamine design.
  • NSF Listed and dishwasher safe.
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER85222
  • TYPERamekin
  • HEIGHT INCHES1-1/2
  • STYLESmooth
  • COLORHoney Yellow
  • CONSTRUCTIONMelamine
  • CASE QUANTITY72
  • CAPACITY OUNCES2
  • DIAMETER LIP INCHES2-4/5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 085222 - Smooth Ramekin 2 Oz., Honey Yellow - Pkg Qty 72

Carlisle 085222 - Smooth Ramekin 2 Oz., Honey Yellow - Pkg Qty 72

Item #: WBB624615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top