discount codeFree shipping over 300

Applied at checkout

American Metalcraft GP3 - Tabletop Serving Pail, 3-1/2 Dia. x 3-7/8"H, Medium

American Metalcraft GP3 - Tabletop Serving Pail, 3-1/2 Dia. x 3-7/8"H, Medium

Item #: WBB550939

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 16

Price: $6.10

Quantity

Popular item in this category

Customers Also Viewed

Tabletop Serving Pail, 3.5 Dia X 3-7/8"H, Medium

Mini galvanized pails, These are great for tiny appetizer tastes or to serve sides when pairing with the larger pails. Medium 3-1/2" Dia. x 3-7/8" H

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERGP3
  • DESCRIPTIONMini Galvanized Pail, Medium, 3-1/2 in.Dia. x 3-7/8 inH

  • TYPEGalvanized Pail
  • TYPETabletop Serving Pail
  • HEIGHT INCHES3-7/8
  • COLORGalvanized
  • WIDTH INCHES3-1/2
  • CONSTRUCTIONSteel
  • DIAMETER INCHES3-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

16 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft GP3 - Tabletop Serving Pail, 3-1/2 Dia. x 3-7/8"H, Medium

American Metalcraft GP3 - Tabletop Serving Pail, 3-1/2 Dia. x 3-7/8"H, Medium

Item #: WBB550939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top