discount codeFree shipping over 300

Applied at checkout

Gessner 263-M-BK - Deep Area Ashtray, Black, 1-3/4"H x 4" Diameter, 72/Pack

Gessner 263-M-BK - Deep Area Ashtray, Black, 1-3/4"H x 4" Diameter, 72/Pack

Item #: WBB1600983

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$90.00 up to 43% OFF

Price: $50.95

Save $1.53 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Gessner 263-M-BK - Deep Area Ashtray, Black, 1-3/4"H x 4" Diameter

Gessner is the world's largest producer of molded plastic ashtrays. A staple in the restaurant supplies industry, plastic cigarette ashtrays are available in a wide variety of shapes, sizes and colors. Popular products include a sleek cigar astray and a windproof ashtray that's perfect for your outdoor dining needs.

Features:
  • Burn-resistant melamine and phenolic
  • Break-resistant
  • Stackable
  • Dishwasher-safe
  • Made In The USA

Product Specifications

  • BRANDGessner
  • MANUFACTURER PART NUMBER263-M-BK
  • DESCRIPTIONDeep Area Ashtray
  • TYPEAsh Tray
  • COLORBlack
  • PACKAGE QUANTITY72
  • WEIGHT LBS0.15
  • CONSTRUCTIONMelamine
  • SIZE1-3/4"H x 4" Diameter
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gessner 263-M-BK - Deep Area Ashtray, Black, 1-3/4"H x 4" Diameter, 72/Pack

Gessner 263-M-BK - Deep Area Ashtray, Black, 1-3/4"H x 4" Diameter, 72/Pack

Item #: WBB1600983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top