discount codeFree shipping over 300

Applied at checkout

Carlisle 4386805 - Daytona™ Bouillon Cup 3-3/4", Red - Pkg Qty 24

Carlisle 4386805 - Daytona™ Bouillon Cup 3-3/4", Red - Pkg Qty 24

Item #: WBB624625

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.45 ea.

Price: $58.80 / Pkg of 24

Quantity

Popular item in this category

Carlisle 4386882 - Daytona™ Bouillon Cup 3-3/4", Wasabi - Pkg Qty 24

Usually ships in 3 to 6 days

Not Yet Rated

$58.80

Customers Also Viewed

Daytona™ Bouillon Cup 3-3/4" - Red

Features:
  • Melamine made from 50% sustainable natural resources lends a hand to sustainability initiatives
  • Contains a material that will begin to biodegrade in 90 days in a compostable environment
  • Stain, scratch and break-resistant making it ideal for any foodservice operation
  • Safe for temperatures up to 212° F
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4386805
  • TYPEBouillon Cup
  • CAPACITY8 Oz.
  • HEIGHT INCHES2-1/7
  • STYLEDaytona™
  • COLOR FINISHRed
  • WIDTH INCHES3-5/6
  • MATERIALMelamine
  • CASE QUANTITY24
  • LENGTH INCHES3-5/6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4386805 - Daytona™ Bouillon Cup 3-3/4", Red - Pkg Qty 24

Carlisle 4386805 - Daytona™ Bouillon Cup 3-3/4", Red - Pkg Qty 24

Item #: WBB624625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top