discount codeFree shipping over 300

Applied at checkout

Carlisle KL11525 - Kingline™ Chowder Bowl 16.7 Oz., 6-3/32", Tan - Pkg Qty 48

Carlisle KL11525 - Kingline™ Chowder Bowl 16.7 Oz., 6-3/32", Tan - Pkg Qty 48

Item #: WBB624606

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.23 ea.

Price: $155.04 / Pkg of 48

Quantity

Customers Also Viewed

Kingline™ Chowder Bowl 16.7 Oz., 6-3/32" - Tan

Features:
  • All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications
  • Durable gloss finish resists chipping, scratching and staining
  • Reinforced at vital stress points
  • Safe for temperatures up to 212°F
  • Save even more money with our exclusive Sandshades® variegated dinnerware
  • Dishwasher safe
  • NSF Listed
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERKL11525
  • TYPEChowder Bowl
  • TYPEChowder Bowl
  • CAPACITY16.70 fl oz
  • HEIGHT INCHES2
  • STYLEKingline™
  • COLOR FINISHTan
  • MATERIALMelamine
  • DIAMETER INCHES6
  • CASE QUANTITY48 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle KL11525 - Kingline™ Chowder Bowl 16.7 Oz., 6-3/32", Tan - Pkg Qty 48

Carlisle KL11525 - Kingline™ Chowder Bowl 16.7 Oz., 6-3/32", Tan - Pkg Qty 48

Item #: WBB624606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top