Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft D406 - Sauce Cup, 4 Oz. Capacity, Oval
See all 19 items in product family

American Metalcraft D406 - Sauce Cup, 4 Oz. Capacity, Oval

Item #: WBB551576

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 41 ($87.33)

Price: $2.13
Product Information
Customer Review
Product Q&A
Sauce Cup, 4 oz. Capacity, Oval

Stainless steel sauce cups, All stainless steel - a beautiful reflection. 4 oz. (118 mL), 4-5/8" x 3-3/4" x 7/8" Deep (11.7 x 9.5 x 2.2 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERD406
    • CAPACITY4 Oz
    • HEIGHT INCHES0.75
    • STYLEOval
    • COLORStainless
    • WIDTH INCHES3.75
    • CONSTRUCTIONStainless
    • LENGTH INCHES4.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!