Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft WPU71 - Sizzle Platter Underliner, 11-1/2 x 8-1/4, Wood
See all 25 items in product family

American Metalcraft WPU71 - Sizzle Platter Underliner, 11-1/2 x 8-1/4, Wood

Item #: WBB551801

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($96.80)

Price: $8.80
Product Information
Customer Review
Product Q&A
Sizzle Platter Underliner, 11.5X8.25, Wood

Made of wood for long lasting durability and easy cleaning. Hardwood 3/4" deep under liners for PLA710 11-1/2" x 8-1/4". Size is 8-1/4" W x 11-1/2" L. Package quantity is 12.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERWPU71
    • DESCRIPTIONWood Holder for Sizzle Platter PLA710, 11-1/2 in x 8-1/4 in

    • WIDTH INCHES8-1/4
    • CONSTRUCTIONWood
    • LENGTH INCHES11-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!