Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle KL44485 - 4-Compartment Tray 10-15/16", 8-21/32", 5/8", Dark Cranberry - Pkg Qty 12
See all 59 items in product family

Carlisle KL44485 - 4-Compartment Tray 10-15/16", 8-21/32", 5/8", Dark Cranberry - Pkg Qty 12

Item #: WBB637509

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.20 Save up to 43%
$4.79 each

Sold in packages of 12

Price: $57.48
Product Information
Customer Review
Product Q&A
4-Compartment Tray 10-15/16", 8-21/32", 5/8" - Dark Cranberry

Features:
  • Carlisle offers the largest variety of sizes and compartment combinations available
  • 6-compartment trays hold government "Type A" lunch; all materials are FDA approved
  • Perfect for today's new lunch menus
  • Small size is ideal for elementary schools
  • Molded from extremely durable melamine; dishwasher safe, NSF Listed
  • Omni-directional KL444 and 43986 trays feature two-way stacking
  • BPA free

Product Specifications

    • LENGTH INCHES10.95
    • WIDTH INCHES8.67
    • HEIGHT INCHES0.62
    • DEPTH INCHES0.62
    • COLOR FINISHDark Cranberry
    • BRANDCarlisle
    • CASE QUANTITY12
    • DESCRIPTIONTray
    • MANUFACTURERS PART NUMBERKl44485
    • MATERIALMelamine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed