discount codeFree shipping over 300

Applied at checkout

Carlisle P61425 - Left-Hand 6-Compartment Tray, Tan - Pkg Qty 24

Carlisle P61425 - Left-Hand 6-Compartment Tray, Tan - Pkg Qty 24

Item #: WBB637512

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.55 ea.

Price: $109.20 / Pkg of 24

Quantity

Popular item in this category

Carlisle 61425 - Left-Hand 6-Compartment Tray, Abs Tan - Pkg Qty 24

Usually ships in 4 to 7 days

Not Yet Rated

$134.40

Customers Also Viewed

Left-Hand 6-Compartment Tray - Tan

Features:
  • BPA free

Product Specifications

  • LENGTH INCHES13.87
  • WIDTH INCHES9.9
  • DEPTH INCHES0.69
  • COLOR FINISHTan
  • BRANDCarlisle
  • CASE QUANTITY24
  • DESCRIPTIONTray
  • MANUFACTURER PART NUMBERP61425
  • MATERIALPolypropylene (PPY)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle P61425 - Left-Hand 6-Compartment Tray, Tan - Pkg Qty 24

Carlisle P61425 - Left-Hand 6-Compartment Tray, Tan - Pkg Qty 24

Item #: WBB637512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top