Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 608908 - Celebration™ Rectangular Tray W/ Gold Border 18-1/4" x 12-3/8" - Pkg Qty 12
See all 97 items in product family

Carlisle 608908 - Celebration™ Rectangular Tray W/ Gold Border 18-1/4" x 12-3/8" - Pkg Qty 12

Item #: WBB638000

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.25 each

Sold in packages of 12

Price: $195.00
Product Information
Customer Review
Product Q&A
Celebration™ Rectangular Tray W/ Gold Border 18-1/4" x 12-3/8"

Features:
  • Large trays are perfect for serving bread, cheeses, hors d'oeuvres, and pastries
  • Economically priced trays are perfect for offsite catering or buffet displays
  • Sturdy and reusable, they are the perfect alternative to disposables
  • Chrome-plated, mirror polished finish never requires polishing
  • A wide selection of trays with and without handles and Gold trim
  • Handwash only; polish dry with soft cloth

Product Specifications

    • LENGTH INCHES18.25
    • WIDTH INCHES12.38
    • HEIGHT INCHES0.75
    • BRANDCarlisle
    • CASE QUANTITY12
    • DESCRIPTIONTray
    • MANUFACTURERS PART NUMBER608908
    • MATERIALCarbon Steel
    • TRADEMARKCelebration™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed