Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco FFT-1216G Fast Food Tray, Green, 12"x 16" - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Winco FFT-1216G Fast Food Tray, Green, 12"x 16" - Pkg Qty 12

Item #: WBB1359459

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.76 Save up to 47%
$2.12 each

Sold in packages of 12

Price: $25.44
Product Information
Customer Review
Product Q&A
Winco FFT-1216G Fast Food Tray, Green, 12"x 16"

Fast Food Tray 12" x 16", Green.



Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES16
    • COLOR FINISHGreen
    • BRANDWINCO
    • DESCRIPTIONFast Food Tray
    • MANUFACTURERS PART NUMBERFFT-1216G
    • PACKAGE QUANTITY12 PC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed