- 52" shearing length.
- 16 gauge mild steel capacity.
- 4-sided high chromium blades can be turned and also resharpened to extend use.
- Front supports assist with alignment, keeping material true to the blade.
- Integrated backstop allows you to easily make repeatable cuts.
- Sturdy steel construction helps maintain accuracy and prevent deformation.
- This sheet metal foot shear is covered by a 1-year parts warranty.
- Replacement blades and other parts are in stock for fast shipping.
- This foot shear comes with lifetime technical support by phone from our team of experienced reps.
Baileigh Industrial Foot Stomp Shear, 52" Length, 16 Gauge Mild Steel Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Great for small-to-medium shops or schools, this stomp shear offers dependable quality for a budget-friendly price. The rigid cast steel frame ensures many years of accurate cutting.
PRICE
$4,949.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mild Steel Capacity Gauge | 16 gal/min |
| Shearing Capacity | 16 ga. (20 ga.) ga |
| Max Lift of Beam | 2-1/2IN in |
| Bending Capacity | 16 ga. (20 ga.) ga |
| Cutting Capacity | 16GA in |
| Shearing Length Capacity | 52 in |
Product Details
| Style | Manual |
| Type | Foot Shear |
| Country of Origin | Import |
| Manufacturers Part Number | BA9-1007020 |
| No Load Speed | 3600 RPM |
| Brand | Baileigh Industrial |