- Shears 5/8" solid square, 5/8" solid round, 4" x 3/8" flat bar, and angle iron of varying thicknesses.
- Gear transfers power from your arm to blades via the sturdy handle.
- Includes material back stop to help you make repeatable cuts for light production work.
- Made from fully-welded plate steel to prevent flex and maintain accuracy.
- Compact to suit small fabrication shops.
- Backed by a 1-year parts warranty and lifetime technical support by phone from Baileigh's team of seasoned reps.
Baileigh Industrial Manually Operated Ironworker, 10"W, 4 Stations
Write a Review
|
Questions & Answers (0)
Product Description
Need to shear stock on a budget? This manual ironworker offers many features of a full-fledged hydraulic ironworkerfor a fraction of the cost and footprint space.
PRICE
$1,275.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Max Lift of Beam | 2.5 in |
Product Details
| Country of Origin | Import |
| Series | Ironworker |
| Manufacturers Part Number | BA9-1007741 |
| No Load Speed | 3600 RPM |
| Tooling Stations | 4 |
| Flat Bar Capacity | 4" x 5/16" |
| Brand | Baileigh Industrial |