- 8-foot (96") bending width.
- Maximum capacity of 12 gauge mild steel and 16 gauge stainless steel.
- Bend angle of up to 135°.
- 22 finger assortment of varying sizes (6 fingers of 3", 4 of 4",10 of 5", 2 of 6").
- Maximum box depth of 6".
- Hardened fingers and bending rail will produce extremely straight and tight bends, even when working with stainless steel.
- Apron side shafts ride in oilable bearings that improve tolerance and make the apron last longer.
- Heavy truss rods reinforce the rigidly-built apron and help it withstand deflection.
- 2 massive bending apron counterweights keeps fatigue low, even at full capacity.
- Mounted on a solid floor stand, raised to the ideal height, which improves efficiency and reduces operator fatigue.
- Electro-welded steel construction withstands bending at maximum capacity, day in and day out, for decades of quality bends.
- Heavy framework weighs an impressive 3200 lbs.
- Baileigh covers this sheet metal finger brake with a 1-year parts warranty.
- We keep most replacement parts in stock for fast deliveries.
- Includes lifetime technical support by phone. Troubleshooting and free project advice from Baileigh's knowledgeable team is always just a call away.
Baileigh Industrial Heavy Duty Manually Operated Box and Pan Finger Brake, 8'L, 12 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
This heavy-duty metal box and pan brake for sale can bend a 4-foot x 8-foot sheet of 12 gauge mild steel the long way. The BB-9612's steel framework ensures decades of crisp bends and reliable production.
PRICE
$15,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mild Steel Capacity Gauge | 12 Gauge gal/min |
| Nose Radius | 1/8 in |
| Bending Length Capacity | 96 in |
| Max Lift of Beam | 4IN in |
| Bending Capacity | 12 ga. (16 ga.) ga |
| Max Box Depth | 6 in |
Product Details
| Type | Box & Pan |
| Country of Origin | Import |
| Description | Manual Box and Pan (Finger) Brake |
| Manufacturers Part Number | BA9-1000553 |
| Brand | Baileigh Industrial |
| Finger Nose Angle | 45° ° |