Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3055670

MPN #: BA9-1007348

Baileigh Industrial Manual Slip Roll, 50" Width, 16 Gauge Mild Steel Capacity

Product Description
This manual slip roll is perfect for any HVAC shop or general fab shop. Its rigid, electro-welded steel plate construction ensures precision over decades of production.
  • 3 rolls with 50" forming width.
  • 16 gauge mild steel capacity across its full width.
  • 2 driven rolls, made of polished carbon steel, will offer years of reliable service.
  • Easy to adjust and operate. Just place the unbent piece in the machine, bring the back roll up to the desired position, then start your bend.
  • Frame is composed of 2 solid steel plates electro-welded to a heavy base.
  • Rigid structure prevents deflection and ensures accuracy when bending across its entire width at full capacity.
  • Comes standard with 3 grooves for bending wire or rod.
  • Covered by a 1-year parts warranty and lifetime technical support by phone.


PRICE
$4,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge16 gal/min
Max Lift of Beam2-1/2IN in

Product Details

StyleManual
TypeManual Slip Roll
Country of OriginImport
DescriptionManual Slip Roll
Manufacturers Part NumberBA9-1007348
No Load Speed3600 RPM
Base TypeOptional
BrandBaileigh Industrial