Features:
- Oval Tabletop Tilts Up - 36" x 43"
- 4 Casters, 2 With Brakes
- 2 Bi-Fold Drop Leaves
- Gray
- Black Vinyl Edges
Weights & Dimensions
| Length | 36 in |
| Width | 43 in |
| Height | 29-1/2 in |
| Weight | 67-1/2 lbs |
| Wheel Diameter | 5 in |
Product Details
| Color | Gray |
| Top Color Family | Gray |
| Caster Type | All Swivel |
| Wheel Type | Rubber Tread |
| Made in the USA | Yes |
| Manufacturers Part Number | 4959-WDS |
| Top Material | Laminate |
| Brand | Forbes Industries |
Warranty
| Warranty | 1 yr |