Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147228

MPN #: WP-3737-FD

Vestil™ Fold Down Forklift Work Maintenance Platform, 600 lb. Capacity, 37"L x 37"W, Yellow

Product Description
Elevate personnel to overhead racks and shelving for safe and convenient access with a fold down work platform. When not in use, unit can be folded down and moved out of the way by just one person. This work platform stores conveniently in a bottom base. Dual handrails on three (3) sides. High expanded metal backing on fourth side. Includes checker floor plate platform, tine lock, and a safety restraint to attach platform to fork truck. Powder coat yellow finish. Steel construction.

Features:
  • Two gate platform allows access on each side
  • Fork truck safety restraint secures work platform to fork truck
  • Tread plate floor provides a safe non-slip grip
  • Unique folds-down design takes up little storage space when not in use
  • Base Depth for Storage (in.): 4"
  • Mid Rail Height (in.): 23-1/2"
  • Fork Pocket Center (in.): 27-3/4"
  • Folded Height (in.): 11-5/8"
  • Platform Width (in.): 37"
  • Top Rail Height (in.): 38"
  • Fork Pocket Width (in.): 7-7/8"
  • Folded Width (in.): 38"
  • Handrail Design: Fixed
  • Platform Length (in.): 37"
  • Fork Pocket Height (in.): 3-3/8"
  • Folded Length (in.): 38"
  • Door Width (in.): 35"
  • High Back Height (in.): 70"


PRICE
$909.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width37 in
Height81-1/4 in
Weight Capacity600 lbs
Weight175 lbs
Center to Center of Fork Tine27-3/4 in
Fork Opening7-7/8 x 3-3/8 in

Product Details

Assembly RequiredYes
TypeWork Platform
ColorYellow
MaterialSteel
Manufacturers Part NumberWP-3737-FD
BrandVestil

Warranty

Warranty1 yr