Little Giant® Raised Platform Box Trucks w/Lower Shelf, 3 Mesh Sides 24x48, Poly Wheels
Write a Review
|
Questions & Answers (0)
Product Description
All the great features of our open base raised platform box trucks with an added benefit of a lower shelf. Lower deck is 12 gauge with 1-1/2" retaining lips to provide secure storage when traveling. All-welded construction ships fully assembled and ready for immediate use.
PRICE
$799.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 24 in |
| Height | 40 in |
| Weight Capacity | 1200 lbs |
| Weight | 123 lbs |
| Wheel Diameter | 5 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Steel Elevated Box Truck with Expanded Metal Sides |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 10.7 bu |
| Handle Type | Pushbar Handle |
| Number of Sides | 3 |
| Side Panels | Expanded Metal |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 2RP3X-2448-5PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |