Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167734

MPN #: 56205

Forney® Electrode Holder, Screw-Type, 400A

Product Description
Electrode holder, 400 AMP, heavy-duty 8-1/2" (215.9 mm) long screw-type electrode holder.

Features:
  • Accepts up to #2 welding cable and electrodes from 3/32 inch (2.38 mm) to 3/16 inch (4.76 mm)
  • Features a brass body, no slip easy grip handle, vulcanized fiber insulators, and oval point screw for positive contact of cable and handle
  • A quick turn of the handle locks the jaws tight on the rod
  • Warranty: 30 Days


PRICE
$41.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2
Width2-1/4 in

Product Details

Manufacturers Part Number56205
Package Quantity1
BrandForney

Warranty

Warranty30 Days yr