This vertical paper dispenser can accommodate one paper roll up to 9" in diameter. It occupies only 14"W x 14"D of floor space. The spring loaded blade ensures fast, easy cuts. It is shown with optional casters (two of which lock). The dispenser is finished in a gray baked powder coat. As for assembled dimensions, the height is size ordered plus 8" (add 3 1/2" for casters). Its base dimensions are 14"W x 14"D and has a weight capacity of 200 lbs. It ships k.d. via UPS.
Bulman Products Vertical Paper Dispenser w/ Cutter, 48"W x 9" Dia. Roll Size, Light Gray
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 56 in |
| Max Material Width | 48 in |
| Roll Diameter | Up to 9 in |
Product Details
| Type | Dispenser Stand W/Slide Cutter |
| Color | Gray |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Stand |
| Applicable Materials | Paper |
| Material | Steel Frame/Wood Dowels |
| Package Quantity | 1 |
| Blade Type | Standard |
| Manufacturers Part Number | R996-48 |
| Brand | Bulman Products |