Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Fowler 52-563-777-0 .008" Dial Test Indicator with .0001" Graduations - White

Fowler 52-563-777-0 .008" Dial Test Indicator with .0001" Graduations - White

Item #: WBB228440

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$154.31 up to 26% OFF

Price: $113.95

Save $5.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fowler® .008" Dial Test Indicator with .0001" Graduations - White
  • Jeweled movement.
  • Bi-directional constant clockwise rotation.
  • Automatic reversal.
  • 3 dovetail mountings.
  • 2 dovetail extensions.
  • Includes molded case.

Product Details

  • Power Source None
  • IP Rating None
  • Type Test Indicator
  • Style Horizontal
  • Automatic Reversal Yes
  • Fraction Option No
  • Data Output No
  • Dial Reading 0-4-0
  • Digital No
  • Dial Face Color Family White
  • Description Dial Indicator
  • Lug or Flat Back Flat
  • Brand Fowler
  • Mechanical Or Digital Mechanical
  • Manufacturers Part Number 52-563-777-0
  • Case Yes
  • Number of Contact Points Included 1

Weights & Dimensions

  • Metric or Inch Inch in
  • Ball Diameter .08 in
  • Min Outside Diameter None in
  • Resolution/Graduation 0.0001 in
  • Min Measurement 0 in
  • Dial Diameter 1-1/2 in
  • Contact Point Length 1/2 in

Compliance & Certifications

  • Long Form Calibration Certificate Included No
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 01, 2012

    thanks global
    Your review:
    good deal fast shipping
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fowler 52-563-777-0 .008" Dial Test Indicator with .0001" Graduations - White

Fowler 52-563-777-0 .008" Dial Test Indicator with .0001" Graduations - White

Item #: WBB228440

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant