Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3220243

MPN #: 36-630-24

iGAGING® Absolute Digital Height Gauge, Carbide Scribe, 0 - 24" Range, 0.002" Accuracy

Product Description
Features:
  • IP54 protective rating: Moisture and dust resistance
  • Absolute encoding technology
  • Memorize absolute origin zero
  • Ultra-Response measure speed
  • Resolution: 0.0005"/0.01 mm 128th
  • Indication variability: 0.0005"/0.01mm
  • Zero setting at any position
  • Large LCD display
  • Inch/Metric/Fractional conversion at any position
  • Indicator bar for travel included
  • Single stainless steel beam with light weight construction
  • Carbide tipped scriber
  • Micro USB data output port
  • Auto power off
  • Battery 3V CR2032 included
  • Supplied in protective shop case


PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-5/16 in
Width8-1/16 in
Height30-5/16 in

Product Details

TypeHeight Gauge
Package IncludesPlastic Case
ColorSilver
Manufacturers Part Number36-630-24
Accuracy0.002 °F
BrandiGAGING