Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mitutoyo

Model # :WBB611650

MPN #: 187-904-10

Mitutoyo 187-904-10 Universal Bevel Protractor

Product Description
Features:
  • 5 minute Vernier Resolution
  • Satin chrome finish stainless steel
  • Built in magnifying glass for easy reading
  • Fine adjustment knob
  • Supplied with 6" blade and box clamp for height gages
  • Straightness: [.00016"+(.00005xL/2)] In


PRICE
$385.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Parallelism"[.00016""+(.00005xL/2) In"
Style6 In Blade
TypeUniversal Bevel Protractor
Mechanical Or DigitalMechanical
MaterialStainless Steel
DescriptionUniversal Bevel Protractor
FeaturesHeight Gage Compatible
Manufacturers Part Number187-904-10
Accuracy(+/-) 5 MIN °F
Data OutputN
Resolution Or Graduation5 Min in
BrandMitutoyo